missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ Ultra-Clear Centrifuge Tubes

Product Code. 10601651
Encompass_Preferred
Click to view available options
Capacity (Metric):
5.00 mL
38.50 mL
Length (Metric):
51 mm
89 mm
Unit Size:
Each
Pack of 50
This item is not returnable. View return policy

Product Code. 10601651

Brand: Beckman Coulter™ 344057

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in centrifuge rotors. Beckman Coulter™ Ultra-Clear Centrifuge Tubes are open top, thin-wall tubes that are made of a completely transparent material for easy location of visible banded or pelleted samples. Available in multiple sizes.

  • Platform: Floor Prep
  • For use in Ultracentrifuge Rotors (model 344058 can also be used in benchtop centrifuge rotors)
  • Options for nominal capacity: 5.0mL or 38.50 mL

Specifications

Certifications/Compliance CE, ISO 9001
Color Ultra Clear
Capacity (Metric) 5.00 mL
Length (Metric) 51 mm
For Use With Banded/pelleted samples
Quantity 50 Pack
Diameter (Metric) 13 mm
Closure Type Not Included
Product Type Test Tube
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.