missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ultra Aggressive Adhesive Die-cut Multipurpose Matte Polyester Label Tape for M6/M7 Printers

Product Code. 17861539
Change view
Click to view available options
Dimensions (L x W):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
9.53 mm
12.7 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 500
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape unitSize
17861539 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle Pack of 500
17851509 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle Pack of 500
17878924 0.5 x 1 in. M710, BMP71 12.7 mm Rectangle Pack of 500
17889054 0.5 x 1.5 in. M710, BMP71 12.7 mm Rectangle Pack of 500
17828824 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle Pack of 500
17811419 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle Pack of 250
17891359 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Square Pack of 250
17881709 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle Pack of 250
17828214 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Square Pack of 250
17838894 1.5 x 1.5 in. M710, BMP71 38.1 mm Square Pack of 250
17818204 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle Pack of 100
17888104 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle Pack of 100
17849054 1.9 x 4 in. M710, BMP71 48.26 mm Rectangle Pack of 100
17898394 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Rectangle Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17861539 Supplier Brady™ Supplier No. 173719
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra Aggressive Polyester with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.

  • Best for application on smooth and highly textured indoor surfaces, including metal and low surface energy plastics
  • Matte white polyester material has a permanent rubber based adhesive and is thermal transfer printable
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Made of B-489A polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0051 in.
Thickness (Metric) 0.1295 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 9.53 mm
Alternate Part Number M6-16-489
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.