missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 95 x 95mm
Specially constructed high quality labels with an ultra adhesive foil backing. Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 95 x 95mm are ideal for use on sacks, drums, kegs, boxes, bags, and more.
£41.80 - £44.25
Specifications
Description | Ultra Adhesive (UA) - High strength foil backed paper labels |
---|---|
Material | Paper |
Product Type | Ultra Adhesive Label |
Display Text | Quality Control |
Labels per Sheet | 500/Roll |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12734758
|
Sampling Systems™
8220A-05 |
Black |
£44.25
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
13215270
|
Sampling Systems™
8220A-02 |
Green |
£41.80
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
15621187
|
Sampling Systems™
8220A-04 |
Blue |
£44.25
Pack of 500 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15839481
|
Sampling Systems™
8220A-01 |
Red |
£44.25
Pack of 500 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
15849481
|
Sampling Systems™
8220A-03 |
Yellow |
£44.25
Pack of 500 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15859481
|
Sampling Systems™
8220A-06 |
White |
£44.25
Pack of 500 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing dusty sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
Specifications
Ultra Adhesive (UA) - High strength foil backed paper labels | |
Ultra Adhesive Label | |
500/Roll | |
-20°C to +70°C |
Paper | |
Quality Control | |
500/Pk. | |
95 x 95 mm |