missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 95 x 95mm
Shop All Sampling Systems ProductsDescription
- Very high strength adhesive - will even stick on very dusty surfaces
- Large writing area
- Each roll individually packed
- Ideal for sealing dusty sacks
- The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
- Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
- Suitable for sticking on almost any surface
Specifications
Specifications
| Description | Ultra Adhesive (UA) - High strength foil backed paper labels |
| Color | White |
| Material | Paper |
| Product Type | Ultra Adhesive Label |
| Display Text | Quality Control |
| Labels per Sheet | 500/Roll |
| No. per Pack | 500/Pk. |
| Temperature Range (Metric) | -20°C to +70°C |
| Dimensions (L x W) | 95 x 95 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?