missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arctiko™ ULTF 420 High Performance Freezer
Click to view available options
Capacity (Metric):
368 L
Unit Size:
Each
Description
- Low energy consumption
- Low noise level (<50dB)
- Insulated inner doors
- Castors and door key lock
- 100% HCFC/CFC free
- Porthole for external temperature probes
- Micro processor controller with digital display
- Approximately 72 hours battery back up for alarms, loggings and temperature display in case of power cut
- Prepared for GSM alarm
- Prepared for connection of 2 additional probes
- Ambient temperature display
- Three-level password protected
- Battery level indication
- RS485/RS232 interface
- Integrated memory for 20 years
Certifications
ISO 9001:2008, SS-EN ISO 13485:2012
Specifications
Specifications
| Capacity (Metric) | 368 L |
| Temperature Range | -40°C to -86°C |
| Interior | Varnished Steel |
| Exterior Finish | Varnished Steel |
| Certifications/Compliance | ISO 13485:2012, ISO 9001:2008, SS-EN |
| Color | White Exterior |
| Model | ULTF 420 |
| Dimensions (L x W x H) Exterior | W x H: 1562 x 885 mm |
| Depth (Metric) Interior | 698 mm |
| Backup Systems | 72 hours battery back up for alarms, loggings and temperature display |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
