Learn More
VELP Scientifica™ UDK 169 Automatic Distillation and Titration with Connection to Autosampler
Fully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Connection to autosampler for high sample throughput, maximum flexibility and unattended operation.
Brand: VELP Scientifica™ F30200165
Description
The UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
UDK 169 can be used in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.
- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously
- Shortest time-to-results with online titration and automatic results calculation
- Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette
- Programmable boric acid, water, sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from titrator & sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 cm) digital display
- Maximum safety for the operator
- Unmatched flexibility with the autosampler and a wide accessory range
- Ability to connect: 2 USB (balance, barcode scanner, mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform); RS232 (Autosampler)
Specifications
2200 W at 230 V | |
Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247) | |
15 A | |
Corrosion-resistant technopolymer | |
CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC | |
UDK 169 Distiller without Autosampler | |
50/60 Hz |
230 V | |
780 mm | |
Kjeldahl Distillation Unit | |
31 kg | |
416 x 385 x 780 mm | |
Not Autoclavable |