missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ UDK 169 Automatic Distillation and Titration with AutoKjel Autosampler
Shop All Velp Products
Click to view available options
Electrical Requirements:
2200 W at 230 V
Unit Size:
Each
Description
The UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
UDK 169 in combination with the AutoKjel autosampler is a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.
- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously
- Shortest time-to-results with online titration and automatic results calculation
- Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette
- Programmable boric acid, water, sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from titrator & sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 cm) digital display
- Maximum safety for the operator
- Unmatched flexibility with the autosampler and a wide accessory range
- Ability to connect: 2 USB (balance, barcode scanner, mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform); RS232 (Autosampler)
Specifications
Specifications
| Electrical Requirements | 2200 W at 230 V |
| Voltage | 230 V |
| Includes | 24-position (250 mL test tube) carousel 250 mL test tubes (24 pcs.) Charge & discharge tubes with sensor Tanks (two 20 L, one 10 L, one 5 L) Kit to upgrade UDK 169 |
| Height (Metric) | 1730 mm |
| Amperage | 15 A |
| Type | Kjeldahl Distillation Unit |
| Material | Corrosion-resistant technopolymer |
| Weight (Metric) | 31 kg |
| Certifications/Compliance | CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC |
| Dimensions (L x W x H) | 640 x 830 x 1730 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
