missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA U-Shaped Blades
Click to view available options
Dimensions (L x W x H):
60 x 40 x 22 mm
100 x 60 x 35 mm
130 x 80 x 55 mm
150 x 120 x 90 mm
Size:
15 mm
19 mm
32 mm
Unit Size:
Each
Description
- These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
- The blades can be fixed tightly on BOLA Stirrer Shafts by means of the clamp screws.
- A spanner wrench is included for easy assembly.
Specifications
Specifications
| Diameter (Metric) Shaft | 10 mm |
| Size | 19 mm |
| Dimensions (L x W x H) | 150 x 120 x 90 mm |
| Coating | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction