missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Universal Fitzmill Transfer Sleeve with Window
Shop All Keystone Cleanroom Products Products

Click to view available options
Closure Type:
Barrel Lock
Tie-off
Unit Size:
Pack of 50
Description
- Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
- Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
- See-Through Window allows workers to supervise the transfer process, without the risk of contamination or powder inhalation
- Individually poly bagged and labeled for easy identification
- Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
- Combination of materials allows for optimal outgassing
- Minimizes waste by product being unnecessarily dispersed throughout the facility
- Reduces operator exposure and room cleaning
- Anti-Static Tyvek™ reduces sparking and explosion risks
- Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
- Fabric resists tearing and punctures
- Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance (COC) |
| Product Type | Transfer Sleeve |
| Closure Type | Barrel Lock |
| Color | White |
| For Use With (Application) | Powder Transfer |
| For Use With (Equipment) | 55 Gallon Drum |
| Material | 1422A Tyvek |
| Dimensions | 7 x 12 in. (Window) |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction