missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek/PE Peelable Steam Sterilization Continuous Form Tubing
GREENER_CHOICEBIOPHARMA

Product Code. 17891051 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
107 x 35.6 cm (42 x 14 in.)
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 17891051

Brand: Keystone Cleanroom Products BBTMGTVK1442

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tyvek Peelable Steam Sterilization Continuous Form Tubing provides a barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Capacity (English) 558 oz.
Capacity (Metric) 16.5 L
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Thickness (Metric) 0.2 mm
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 8 mil
Dimensions (L x W) 107 x 35.6 cm (42 x 14 in.)
Length (English) 42 in.
Length (Metric) 106.7 cm
Width (English) 14 in.
Width (Metric) 35.6 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.