missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ IsoClean™ Sterile Slip-retardant Boot Covers

Product Code. 15541975
Click to view available options
:
Size: Large
This item is not returnable. View return policy

Product Code. 15541975

Brand: DuPont™ D14246814

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Composed of flash spun high-density polyethylene. DuPont™ Tyvek™ IsoClean™ Sterile Slip-retardant Boot Covers are permeable to both air and water vapor, yet repel water-based liquids and aerosols. They offer an excellent barrier against fine particles and fibers (down to 1μ in size) and are ultra-low-linting.

  • Fixation ties and slip-retardant sole
  • Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
  • Single packed
  • Note: this product is not CE certified as chemical protective clothing
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Material Flashspun HDPE
Latex Free Yes
Color White
Disposable Single-use
Sterility Sterile
Closure Type Elastic Top with Ankle Ties
Sole Type PVC
Seam Type Bound internal seams
For Use With (Application) Biotech, Pharmaceutical, Medical Device Manufacturing and Electronics Industries, Other Critical or Controlled Environments
Certifications/Compliance Clean-processed and sterilized by gamma-irradiation to SAL of 10-6 (ISO 11137-1), Full traceability on all sterilized apparel with certificates of sterility available, Suitable for use in GMP class A/B (ISO Class 5) clean rooms
Packaging Quantity 100/PK
Packaging Type Individually packaged
Length (Metric) 37.5cm
Height (Metric) 47cm
Show More Show Less

The user should make the risk assessment to determine the protection required.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.