missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Medium Bag
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
£1610.00 - £2050.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Drawstring |
Color | White |
Disposable | Single-use |
Product Code | Brand | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | ||||
17757857
|
Keystone Cleanroom Products
BGT2A 09-512D |
180 oz. | 9.5 x 12 in. |
£1820.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17747897
|
Keystone Cleanroom Products
BGT2A0428D |
84 oz. | 28 x 4 in. |
£1820.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17767917
|
Keystone Cleanroom Products
BGT2A0636D |
180 oz. | 36 x 6 in. |
£1965.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17737927
|
Keystone Cleanroom Products
BGT2A0713D |
88 oz. | 13 x 7 in. |
£1610.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17787927
|
Keystone Cleanroom Products
BGT2A0812D |
84 oz. | 12 x 8 in. |
£1780.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17797927
|
Keystone Cleanroom Products
BGT2A0815D |
105 oz. | 15 x 8 in. |
£1805.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17727937
|
Keystone Cleanroom Products
BGT2A0822D |
154 oz. | 22 x 8 in. |
£2025.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17767937
|
Keystone Cleanroom Products
BGT2A1012D |
108 oz. | 12 x 10 in. |
£1845.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17797937
|
Keystone Cleanroom Products
BGT2A1018D |
162 oz. | 18 x 10 in. |
£1865.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17717947
|
Keystone Cleanroom Products
BGT2A1020D |
180 oz. | 20 x 10 in. |
£1935.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17787957
|
Keystone Cleanroom Products
BGT2A1212D |
132 oz. | 12 x 12 in. |
£2010.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17707967
|
Keystone Cleanroom Products
BGT2A1214D |
154 oz. | 14 x 12 in. |
£2045.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
17737967
|
Keystone Cleanroom Products
BGT2A1216D |
176 oz. | 16 x 12 in. |
£2050.00
Pack of 250 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C |