missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Autoclave Bags with Drawstring
GREENER_CHOICE

Product Code. 17708047 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
20 x 20 cm
20 x 43 cm
43 x 30.5 cm
Capacity (Metric):
1.73 L
3.7 L
5.5 L
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 17708047

Brand: Keystone Cleanroom Products BGT2A1708D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Bags closed via adjustable Tyvek drawstring closure system can be aseptically opened without having to cut or remove particulate generating autoclave tape.

  • Tyvek™ on both sides for max breathability during sterilization
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 1 gal.
Capacity (Metric) 3.7 L
Certifications/Compliance CoC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam sterilization packaging
For Use With (Equipment) Pharmaceutical production equipment
Includes Steam indicator
Material Tyvek
Sterility Non-sterile
Thickness (English) 5.30 mil
Dimensions (L x W) 20 x 43 cm
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 17 in.
Width (Metric) 43 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.