missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 500 Gown TY703S ES

Product Code. p-200112423
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Unit Size:
Pack of 30
This item is not returnable. View return policy

Product Code. 30305935

Brand: DuPont™ D15570300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Collared gown with hook and loop closure in the neck. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.

  • DuPont™ Tyvek™ 500 ES Gown. Available in sizes SM to 3X. Collared gown with hook and loop closure in the neck. Increased skirt length ensures protection against frontal exposure. Openness in the back closure increases wearer comfort. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.
  • Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort.
  • Applications of Tyvek™ 500 ES Gown include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or less, and low exposure to body fluids: transport of infected patients, testing, patient triage, refugee camp preparation, people rescue.
TRUSTED_SUSTAINABILITY

Specifications

Size Small
For Use With (Application) Emergency Service Teams
Length (English) 47.24 in.
Length (Metric) 120 cm
Style Collared gown with hook and loop closure in the neck
Width (English) 22.83 in.
Width (Metric) 58 cm
Material Polyethylene
Color White
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.