missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Gown TY703S ES
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Unit Size:
Pack of 30
Description
- DuPont™ Tyvek™ 500 ES Gown. Available in sizes SM to 3X. Collared gown with hook and loop closure in the neck. Increased skirt length ensures protection against frontal exposure. Openness in the back closure increases wearer comfort. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.
- Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort.
- Applications of Tyvek™ 500 ES Gown include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or less, and low exposure to body fluids: transport of infected patients, testing, patient triage, refugee camp preparation, people rescue.
Specifications
Specifications
| Size | 3X-Large |
| For Use With (Application) | Emergency Service Teams |
| Length (English) | 59.05 in. |
| Length (Metric) | 150 cm |
| Style | Collared gown with hook and loop closure in the neck |
| Width (English) | 31.49 in. |
| Width (Metric) | 80 cm |
| Material | Polyethylene |
| Color | White |
| Closure Type | Hook and Loop Neck with Waist Ties |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction