missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N 20 Amber Crimp Neck Vials
Protects light-sensitive substances. Macherey-Nagel™ Type N 20 Amber Crimp Neck Vials are flat bottom glass vials with flat DIN crimp necks for use in autosamplers for gas chromatography (GC) and high-performance liquid chromatography (HPLC). 100/PP box.
£27.55 - £42.45
Specifications
Color | Amber |
---|---|
Material | Glass |
For Use With (Application) | GC and HPLC |
Includes | With Flat or Rounded Bottom |
Neck Style | Crimp |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | ||
10769942
|
Macherey-Nagel™
70217.36 |
23.25 mm | 20 mL | Autosamplers, GC and HPLC | 75.5 mm |
£42.45
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10736112
|
Macherey-Nagel™
70216.36 |
20.5 mm | 10 mL | Varian™ Autosamplers | 54.5 mm |
£32.30
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
10629751
|
Macherey-Nagel™
70215.36 |
20.5 mm | 5 mL | Varian™ Autosamplers | 38 mm |
£27.55
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
Description
- Made from 1st hydrolytic class amber glass, with very good chemical resistance for acid and neutral solutions
- Flat bottom for use in a variety of autosamplers (5mL and 10mL vials: Varian™-compatible)
- Packaged as 100 pieces in a polypropylene box
- For use in gas and liquid chromatography (GC/HPLC)
Specifications
Amber | |
GC and HPLC | |
Crimp | |
Polypropylene Box | |
Flat DIN Crimp | |
N20 |
Glass | |
With Flat or Rounded Bottom | |
100 | |
Flat Bottom | |
100 Pk. |