missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This oil is especially designed for pumping acid vapors but is very hygroscopic and has limited capacity for water vapor. The alkaline additive is consumed during operation making it necessary to change the fluid regularly - even if the pump is not used for several days. Pump oil K 8 does not have the low vapor pressure and the viscosity characteristics of pump oil type B. Pumps will therefore not reach the specified ultimate vacuum and may not start up well at temperatures < 18°C.
- Low vapor pressure even at high temperatures
- excellent lubricating properties
- low oil backflow
- excellent resistance to aging
Specifications
Specifications
| Product Type | Rotary-vane Pump Oil K 8 |
| For Use With (Application) | Designed for pumping acid vapors but is very hygroscopic and has limited capacity for water vapor |
| Packaging | Canister |
| Pressure | <5 x 10-3mbar |
| Quantity | 1 Ea. |
| Viscosity | 128 mm2/sec. |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- MOBIL PEGASUS 710
- MIXTURE LIST-Contain: SULFONIC ACIDS, PETROLEUM, CALCIUM SALTS; BRANCHED ALKYLPHENOL AND CALCIUM BRANCHED ALKYLPHENOL
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?