Learn More
JG Finneran Associates™ Type I Borosilicate Glass Snap Seal Sample Vial
Use these vials for a variety of applications. JG Finneran™ Type I Borosilicate Glass Snap Seal Sample Vials are designed with more glass in the neck area which minimizes breakage during decapping.
Brand: JG Finneran Associates™ 31811M-1232A
10.30 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Code : 17
Additional Details : Weight : 0.27000kg
Description
- The Snap Seal™ Vial can be securely sealed with the patented Poly Crimp™ Seal, an aluminum crimp seal or a variety of Snap Top Cap™ designs
- Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck, assuring dependable, reliable use with autosamplers
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots which provides the ability to fill a sample vial to a desired level and facilitates viewing sample volumes
Specifications
Amber | |
Borosilicate Glass (Type 1) | |
Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck, assuring dependable, reliable use with autosamplers | |
100 | |
100 Pk. |
12 mm | |
2 mL | |
1000 Pack | |
32 mm | |
White |