missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Type B Rotary-vane Pump Oil

Product Code. 11949691 Shop All Vacuubrand Products
Change view
Click to view available options
Volume (Metric):
20 L
200 L
Unit Size:
20 L
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11949691 200 L Each
11834431 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11949691 Supplier VACUUBRAND™ Supplier No. 20687013

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This vacuum pump oil has excellent viscosity characteristics. Its good chemical resistance, low vapor pressure as well as its better stability when pumping oxidants such as acid and alkaline vapors, makes it superior compared to standard mineral oils. This oil is used for the first filling of RE / RZ / RC series pumps

  • Low vapor pressure even at high temperatures
  • excellent lubricating properties
  • low oil backflow
  • excellent resistance to aging
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rotary-vane Pump Oil B
Packaging Barrel
Pressure <1 x 10-3mbar
Quantity 1 Ea.
Viscosity 94 mm2/sec.
Volume (Metric) 200 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.