missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Type A Polyurethane Safety Bumper
Choose this Type A Polyurethane Safety Bumper to suit different applications - use to warn of potential danger or help protect impact injury.
Brand: Brady™ 225011
Code : NEW
Additional Details : Weight : 0.34020kg
Description
- Choose these safety bumpers to suit different applications - use to warn of potential danger or help protect impact injury.
Specifications
1 Ea. | |
Safety Bumpers - Yellow/Black | |
1.57 in | |
Safety Bumpers | |
Polyurethane |
39.4 in. | |
Black and Yellow Striped | |
Safety Identification | |
40 mm | |
1 m |