missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 90 Safety Storage Underbench Cabinet for Disposal UB-T-90E, Model UB90.060.110.2T:0014, Stainless Steel, PREMIUM

Product Code. 30130845 Shop All asecos Products
Change view
Click to view available options
Color:
Silver, Light Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30130845 Silver, Light Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

For indoor use only

Product Code. 30130845 Supplier asecos™ Supplier No. 3652188238347

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For indoor use only

PREMIUM model type 90 safety storage underbench cabinet with wing doors in stainless steel and including disposal system and exhaust air monitoring.

For save applications for temporary storage of disposal liquids in working areas

Function / construction

  • Robust construction and longevity: body made of powder-coated sheet steel
  • Easy handling with comfort: doors stop in any position, self-closing in the event of fire
  • User friedly: access to all disposal canisters, 93° opening of the wing door, easy-to-use drawer
  • No unauthorised use: doors lockable with cylinder lock and locking state indicator (red/green)
  • Mobile: castors with plinth (optionally available), easy moving of the cabinet
  • Ventilation: integrated air ducts ready for connection (DN 50) to a technical exhaust system

Interior equipment with

  • 2 x drawer STAWA-R disposal with pos. plate incl. 3x fire protection lead-through, stainless steel
  • 4 x canister 10 L, polyethylene (conductive)
  • 2 x accessory disposal system monitoring set with built-in signal box
  • 1 x exhaust air monitoring unit

Certificates

  • Fire resistance 90 minutes
  • type tested in accordance with EN 14470-1
  • DIN EN 16121/16122 conformity
  • CE compliant

Specifications

Depth (Metric) Interior 452 mm
Dimensions (D x W x H) 574 x 1102 x 600 mm
Door Style Double, Wing
For Use With (Application) Temporary storage of disposal liquids in working areas
Load Bearing Capacity 50 kg
Model UB90.060.110.2T:0014
No. of Doors 2
No. of Shelves 2
Shelf Type Drawer
Surface Coating Conductive
Weight (English) 455.25 lb.
Weight (Metric) 206.5 kg
Width (Metric) Interior 979 mm
Color Silver, Light Gray
Depth (English) Exterior 22.60 in.
Height (English) Exterior 23.62 in.
Height (Metric) Opening 502 mm
Material Stainless Steel, Gypsum
Product Type Combi Safety Storage Cabinet
Width (English) Exterior 43.38 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.