missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 90 Safety Storage Cabinets

Product Code. 11343543 Shop All asecos Products
Change view
Click to view available options
Configuration:
6 Pull-out Drawers, Door Open Arrest System, AGT, TSA
6 Shelves, Door Open Arrest System, TSA
Color:
Light Gray
Warning Yellow
Dimensions (D x W x H) Interior:
520 x 450 x 1740 mm
520 x 1050 x 1740 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Configuration Color Dimensions (D x W x H) Interior unitSize
11343543 6 Pull-out Drawers, Door Open Arrest System, AGT, TSA Light Gray 520 x 1050 x 1740 mm Each
11974866 6 Shelves, Door Open Arrest System, TSA Warning Yellow 520 x 450 x 1740 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11343543 Supplier asecos™ Supplier No. 3011700130149

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers protection against corrosion, scratch and impact resistant surface, easy to clean.

  • Robust construction and longevity triple hinged door
  • Safety elements assembled outside the storage compartment
  • Increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Convenient handling with one-hand operation for double-door cabinets (AGT)
  • User-friendly and safe door open arrest system (standard)
  • Convenient and safe removal or storage of containers
  • Serial automatic door closing (TSA) releases arrested doors after approx. 60 seconds
  • Acoustic and visual signal before closing
  • No unauthorised use doors lockable with cylinder locking (integration in a locking system possible) and locking state indicator (red/green)
  • Easy transport integrated transport base with removable, optional base cover
  • Easy alignment adjusting aids to compensate for uneven floor
  • Quickly put into operation integrated air ducts ready for connection (NW 75) to technical exhaust system
  • Two-color concept the new two-color look with choice of seven door colors
  • Offers maximum individuality and modern appearance
  • Furnace tested (type test) in accordance with EN 14470-1
  • Fire resistance 90 minutes
  • GS approval, CE conformity
  • EN 14727 conformity (laboratory furniture)

Specifications

Configuration 6 Pull-out Drawers, Door Open Arrest System, AGT, TSA
Depth (Metric) Exterior 615 mm
Depth (Metric) Interior 520 mm
Dimensions (D x W x H) Interior 520 x 1050 x 1740 mm
Door Style Wing
For Use With (Application) Increased protection against corrosion
Height (Metric) Exterior 1968 mm
Height (Metric) Interior 1740 mm
Includes Door Open Arrest System, AGT And TSA, 6 Pull-Out Drawers
Width (Metric) Exterior 1200 mm
Width (Metric) Interior 1050 mm
Color Light Gray
Product Type Safety Storage Cabinet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.