missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
Warranty
Five years
Specifications
Specifications
| Certifications/Compliance | Fire resistance 30 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant |
| Configuration | 1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) |
| Depth (Metric) Exterior | 615 mm |
| Depth (Metric) Interior | 479 mm |
| Description | Gas cylinder cabinet G-CLASSIC-30 |
| Dimensions (D x W x H) Interior | 479 x 494 x 1874 mm |
| Dimensions (D x W x H) | 616 x 598 x 2050 mm |
| Door Style | Wing, Right-hinged |
| For Use With (Application) | Safe and approved storage of flammable or toxic gases in working areas |
| Height (Metric) Exterior | 2050 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?