Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
Brand: Fisherbrand™
95.04 GBP valid until 2024-05-31
Use promo code "21750" to get your promotional price.
Code : 46
Additional Details : Weight : 0.00900kg
Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications
A | |
Clear | |
Borosilicate Glass (Type 1 Class A) | |
Yes | |
For general purpose vials for light sensitive materials | |
4.32 dr. | |
Phenolic | |
73 mm | |
ASTM, USP Type I | |
18-400 |
Teflon-faced Rubber | |
21 mm | |
Non-sterile | |
16 mL | |
144 | |
16 mL | |
Fitted Cap | |
144 Pk. | |
Vial | |
Volatile Organic Analysis |