missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ XL-60 Pump Tubing

Product Code. p-8005154
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.05 mm
3.3 mm
4.78 mm
7.8 mm
12.7 mm
19.05 mm
Diameter (Metric) Outer:
4.76 mm
6.4 mm
9.53 mm
10.9 mm
19.05 mm
25.4 mm
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 11760398

Brand: Saint Gobain Life Sciences AN800003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible food and beverage dispensing Tygon™ XL-60 Pump Tubing.

Tygon™ XL-60 clear peristaltic pump tubing from Saint-Gobain is ideal for food and beverage dispensing. It has the ability to maintain pump life for more than 500 hours and, with a durometer hardness of Shore A 60, it is extremely flexible and long lasting – reducing downtime due to pump tubing failure. This high-performance tubing is an excellent alternative to silicones and PVC when longer pump life is required. Tygon™ XL-60 is resistant to ozone, oxygen, and sunlight aging, as well as chemicals and a wide range of fluids, including acids and bases. It remains flexible at -40°F and is temperature resistant up to 250°F, and its translucent color makes it easy to monitor the liquids flowing through it.

  • DEHP free
  • Long flex life in peristaltic pumps
  • Temperature resistant up to 250°F
  • Low extractables
  • Alternative to PVC
  • Clear and flexible
  • Custom colors available

Typical Applications

  • Peristaltic pumps
  • Food and beverage transfer
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR 177.2600), NSF 51
Autoclavable Autoclavable
Diameter (English) Inner 0.063 in.
Diameter (Metric) Inner 1.6 mm
Material Thermoplastic
Diameter (English) Outer 0.188 in.
Diameter (Metric) Outer 4.76 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875 mm
For Use With Food and beverage dispensing
Min. Operating Temperature (English) -87°F
Min. Operating Temperature (Metric) -66°C
Packaging Quantity 1 Ea.
Resistance Properties 190 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 60 (Shore A)
Flexibility 13 mm bend radius
Maximum Pressure 35 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.