Learn More
Saint Gobain Life Sciences Tygon™ XL-60 Pump Tubing
Description
Tygon™ XL-60 clear peristaltic pump tubing from Saint-Gobain is ideal for food and beverage dispensing. It has the ability to maintain pump life for more than 500 hours and, with a durometer hardness of Shore A 60, it is extremely flexible and long lasting – reducing downtime due to pump tubing failure. This high-performance tubing is an excellent alternative to silicones and PVC when longer pump life is required. Tygon™ XL-60 is resistant to ozone, oxygen, and sunlight aging, as well as chemicals and a wide range of fluids, including acids and bases. It remains flexible at -40°F and is temperature resistant up to 250°F, and its translucent color makes it easy to monitor the liquids flowing through it.
- DEHP free
- Long flex life in peristaltic pumps
- Temperature resistant up to 250°F
- Low extractables
- Alternative to PVC
- Clear and flexible
- Custom colors available
Typical Applications
- Peristaltic pumps
- Food and beverage transfer
Specifications
Specifications
| Certifications/Compliance | FDA, NSF 51 |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Tygoprene |
| Diameter (English) Outer | 0.75 in. |
| Diameter (Metric) Outer | 19.05 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | Peristaltic Pumps |
| For Use With (Application) | Beverage, Chemical, Food, Ink, Laboratory, Soap and Detergent |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.