Learn More
Saint Gobain Life Sciences Tygon™ XL-60 Pump Tubing
Description
Tygon™ XL-60 clear peristaltic pump tubing from Saint-Gobain is ideal for food and beverage dispensing. It has the ability to maintain pump life for more than 500 hours and, with a durometer hardness of Shore A 60, it is extremely flexible and long lasting – reducing downtime due to pump tubing failure. This high-performance tubing is an excellent alternative to silicones and PVC when longer pump life is required. Tygon™ XL-60 is resistant to ozone, oxygen, and sunlight aging, as well as chemicals and a wide range of fluids, including acids and bases. It remains flexible at -40°F and is temperature resistant up to 250°F, and its translucent color makes it easy to monitor the liquids flowing through it.
- DEHP free
- Long flex life in peristaltic pumps
- Temperature resistant up to 250°F
- Low extractables
- Alternative to PVC
- Clear and flexible
- Custom colors available
Typical Applications
- Peristaltic pumps
- Food and beverage transfer
Specifications
Specifications
| Certifications/Compliance | FDA, NSF 51 |
| Diameter (English) Inner | 0.31 in. |
| Diameter (Metric) Inner | 7.8 mm |
| Material | Tygoprene |
| Diameter (English) Outer | 0.43 in. |
| Diameter (Metric) Outer | 10.9 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | Peristaltic Pumps |
| For Use With (Application) | Beverage, Chemical, Food, Ink, Laboratory, Soap and Detergent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.