missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tygon™ Standard Two-stop Tubing for Cassette
For use with small cassettes
Brand: Heidolph™ 525-60014-00
Additional Details : Weight : 0.01000kg
Description
- Non-toxic, non-oxidizing
- Good resistance to acids, bases and inorganic media
- Very low gas permeability, good performance life
- Material: thermoplastic soft PVC, transparent
- Complies with the standards: FDA (21 CFR 177.2601) and GLP
- Temperature range: -50°C to +75°C
- Sterilization: can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: segregation of plasticizers is possible
Specifications
Pump Tubing | |
Autoclavable | |
PVC | |
0.9 mm | |
-50°C | |
0.5 to 1.5 bar |
FDA (21 CFR 177.2601), GLP | |
0.89 mm | |
2.69 mm | |
Standard applications | |
Transparent | |
75°C |