missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tygon™ Standard 2-Stop Tubing

Product Code. p-7114763 Shop All Heidolph Instruments Products
Click to view available options
Tubing Size:
0.51 mm I.D./2.31 mm O.D.
1.42 mm I.D./3.22 mm O.D.
2.79 mm I.D./4.59 mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10620113

Brand: Heidolph™ 5256001500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for standard applications. Heidolph™ Tygon™ Standard 2-Stop Tubing is designed to prevent slipping while the pump is in operation.

  • Non-toxic.
  • Non-oxidizing.
  • Good resistance to acids, bases and inorganic media.
  • Very low gas permeability.
  • Good performance life.
  • Designed with stops to prevent slipping.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR 177.2601) and GLP
Autoclavable Autoclavable
Diameter (Metric) Inner 1.42 mm
Material Thermoplastic
Diameter (Metric) Outer 3.22 mm
Thickness (Metric) 0.9 mm
For Use With Pump
For Use With (Application) Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life.
Min. Operating Temperature (Metric) -50°C
Sterility Non-sterile
Tubing Size 1.42 mm I.D./3.22 mm O.D.
Sterilization Method Autoclave for 30 min (at 1 bar and 120°C (material may change color) or with ethylene oxide.)
Height (Metric) 7.0 m Water
Includes 2 stops
Gas Permeability Very low
Limitations Segregation of plasticizers is possible.
Color Transparent
Maximum Pressure Continuous/short time 0.5/1.5 bar
Vacuum Level Good
Max. Operating Temperature (Metric) 75°C
Product Type 2-stop Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.