missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon ST Standard Tubing
Description
- Tygon ST R-3603 Tubing
- Thermoplastic, PVC-based material with plasticizer
- Flexible, firm, transparent
- Inexpensive all-round tubing
- High chemical resistance
- Meets FDA criteria
- Resistant to almost all inorganic chemicals
- Tasteless
- Smooth polished inner wall
- Low gas permeability
- Non-aging and non-oxidizing
- High dielectric constant
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 8 mm |
| Material | Tygon ST |
| Diameter (Metric) Outer | 14.4 mm |
| Overall Length (Metric) | 1500 cm |
| Thickness (Metric) | 3.2 mm |
| For Use With | pump |
| For Use With (Application) | For general laboratory applications |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?