missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ Standard 3-stop Tubing

Product Code. 10269080
Change view
Click to view available options
Tubing Size:
0.13mm I.D., 1.95mm O.D.
0.25mm I.D., 2.07mm O.D.
0.38mm I.D., 2.20mm O.D.
0.44mm I.D., 2.26mm O.D.
0.51mm I.D., 2.33mm O.D.
0.57mm I.D., 2.39mm O.D.
0.64mm I.D., 2.46mm O.D.
0.95mm I.D., 2.67mm O.D.
1.09mm I.D., 2.81mm O.D.
2.29mm I.D., 4.01mm O.D.
2.54mm I.D., 4.26mm O.D.
Unit Size:
Pack of 12
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10269080 0.38mm I.D., 2.20mm O.D. Pack of 12
10440071 0.25mm I.D., 2.07mm O.D. Pack of 12
10340831 0.57mm I.D., 2.39mm O.D. Pack of 12
15727958 0.95mm I.D., 2.67mm O.D. Pack of 12
10176900 0.95mm I.D., 2.67mm O.D. Pack of 12
10646771 1.09mm I.D., 2.81mm O.D. Pack of 12
10556942 2.29mm I.D., 4.01mm O.D. Pack of 12
10075090 2.54mm I.D., 4.26mm O.D. Pack of 12
10600013 0.13mm I.D., 1.95mm O.D. Pack of 12
10005190 0.64mm I.D., 2.46mm O.D. Pack of 12
10047271 0.44mm I.D., 2.26mm O.D. Pack of 12
10279080 0.51mm I.D., 2.33mm O.D. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10269080 Supplier Ismatec™ Supplier No. 9761914

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Inexpensive, all around 3-stop tubing for general laboratory applications. Ismatec™ Tygon™ Standard 3-stop Tubing requires extension tubing on both suction and discharge sides.

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.

Specifications

Certifications/Compliance FDA 21 CFR175.300
Description Color-code: Orange-Green
Autoclavable Autoclavable
Diameter (Metric) Inner 0.38 mm
Material Tygon
Overall Length (Metric) 40 cm
Thickness (Metric) 0.91 mm
For Use With (Application) General laboratory applications, 3-stop tubing for MS/CA cassettes
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 12 Pcs./Pk.
Resistance Properties Acids, Alkalies
Tubing Size 0.38mm I.D., 2.20mm O.D.
Gas Permeability CO2 360, O2 80, N2 40
Limitations Potential leaching of plasticizers.
Color Transparent
Vacuum Level Good
Max. Operating Temperature (Metric) 74°C
Product Type 3-stop Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.