missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ ST Standard 2-stop Tubing

Product Code. 10617731
Click to view available options
Tubing Size:
0.57mm I.D., 2.39mm O.D.
1.42mm I.D., 3.14mm O.D.
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10617731

Brand: Ismatec™ SC0006T

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Inexpensive, all around 2-stop tubing for general laboratory applications. Ismatec™ Tygon™ ST Standard 2-stop Tubing requires extension tubing on both suction and discharge sides.

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.

Specifications

Certifications/Compliance FDA 21 CFR175.300
Description Color-code: White-Yellow
Autoclavable Autoclavable
Material Tygon ST
Overall Length (Metric) 40 cm
Thickness (Metric) 0.91 mm
For Use With (Application) General laboratory applications, 2-stop tubing for CA cassettes
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 12 Pcs./Pk.
Tubing Size 0.57mm I.D., 2.39mm O.D.
Gas Permeability C02 360, O2 80, N2 40
Limitations Potential leaching of plasticizer
Color Transparent
Vacuum Level Good
Max. Operating Temperature (Metric) 74°C
Product Type 2-stop Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.