missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon SE–200 Tubing

Product Code. 15239613
Click to view available options
Diameter (Metric) Inner:
4.8 mm
9.6 mm
Unit Size:
15m
Each
This item is not returnable. View return policy

Product Code. 15239613

Brand: Masterflex™ 9571310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA Compliant for contact food products
Diameter (Metric) Inner 4.8 mm
Material Tygon SE-200
Diameter (Metric) Outer 8.0 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 1.5 mm
For Use With (Application) Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Each
Sterility Sterile
Color Transparent
Maximum Pressure 75 psi
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.