missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon S3™ B-44-5X IB Food and Beverage Dispensing Tubing

Product Code. p-200009263
Click to view available options
Diameter (Metric) Outer:
11.2 mm
15.9 mm
19.1 mm
22.3 mm
25.4 mm
35 mm
41.4 mm
50.9 mm
Maximum Pressure:
100 psi
145 psi
165 psi
200 psi
230 psi
275 psi
75 psi
85 psi
Thickness (Metric):
2.38 mm
3.18 mm
4.76 mm
6.35 mm
Vacuum Level:
10 in. Hg (at 73°F)
20 in. Hg (at 73°F)
25 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 17993561

Brand: Saint Gobain Life Sciences™ AMH00018

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

B-44-5X IB Food and Beverage Dispensing Tubing is clear and flexible with a non-porous bore to inhibit particle entrapment and resultant bacterial growth.

  • Offers high resistance to harsh alkaline cleaners and is unaffected by commonly used sanitizers
  • Designed specifically for food and beverage dispensing applications
  • Added reinforcement withstands up to four times the pressure of non-reinforced tubing
  • All layers of Tygon S3™ B-44-5X IB tubing are compliant with FDA food contact regulations
  • Non-wetting properties facilitate complete drainage and increase the overall effectiveness of cleaning, making it ideal in food, beverage, dairy, and other bacterial-sensitive applications
  • Virtually taste- and odor-free
  • Lightweight and easy to handle
  • Readily bends around corners and obstructions, requiring minimal couplings and fittings
  • Flexibility can save up to 30% the footage and much of the labor required to install rigid stainless steel, glass tubing or piping
  • Improved flexibility at sub-zero temperatures
  • Smooth, non-porous bore resists particle entrapment
  • Clear wall enables visualization of fluid flow
  • Connects easily to ReSeal™ Sanitary Fittings
  • Applications include: water lines for beverage dispensing equipment, ice cream dispensing equipment, frozen beverages dispensing machines (smoothies, shakes, slushies)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.252 in.
Diameter (Metric) Inner 6.4 mm
Material Thermoplastic
Diameter (English) Outer 0.441 in.
Diameter (Metric) Outer 11.2 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.094 in.
Thickness (Metric) 2.38 mm
For Use With Food and Beverage Dispensing
Resistance Properties 205 lbf/in.
Color Clear
Maximum Pressure 230 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.