missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon S3™ B-44-5X IB Food and Beverage Dispensing Tubing
Click to view available options
Diameter (Metric) Outer:
11.2 mm
15.9 mm
19.1 mm
22.3 mm
25.4 mm
35 mm
41.4 mm
50.9 mm
Maximum Pressure:
100 psi
145 psi
165 psi
200 psi
230 psi
275 psi
75 psi
85 psi
Thickness (Metric):
2.38 mm
3.18 mm
4.76 mm
6.35 mm
Vacuum Level:
10 in. Hg (at 73°F)
20 in. Hg (at 73°F)
25 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
Unit Size:
15m
Description
- Offers high resistance to harsh alkaline cleaners and is unaffected by commonly used sanitizers
- Designed specifically for food and beverage dispensing applications
- Added reinforcement withstands up to four times the pressure of non-reinforced tubing
- All layers of Tygon S3™ B-44-5X IB tubing are compliant with FDA food contact regulations
- Non-wetting properties facilitate complete drainage and increase the overall effectiveness of cleaning, making it ideal in food, beverage, dairy, and other bacterial-sensitive applications
- Virtually taste- and odor-free
- Lightweight and easy to handle
- Readily bends around corners and obstructions, requiring minimal couplings and fittings
- Flexibility can save up to 30% the footage and much of the labor required to install rigid stainless steel, glass tubing or piping
- Improved flexibility at sub-zero temperatures
- Smooth, non-porous bore resists particle entrapment
- Clear wall enables visualization of fluid flow
- Connects easily to ReSeal™ Sanitary Fittings
- Applications include: water lines for beverage dispensing equipment, ice cream dispensing equipment, frozen beverages dispensing machines (smoothies, shakes, slushies)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.626 in. |
| Diameter (Metric) Inner | 15.9 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.878 in. |
| Diameter (Metric) Outer | 22.3 mm |
| Overall Length (English) | 49.2 in. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.125 in. |
| Thickness (Metric) | 3.18 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction