missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon S3™ B-44-3 Food and Beverage Dispensing Tubing

Product Code. 17993421
Click to view available options
Diameter (Metric) Outer:
4.1 mm
6.4 mm
7.1 mm
7.9 mm
17.3 mm
31.8 mm
Maximum Pressure:
20 psi
25 psi
27 psi
43 psi
50 psi
60 psi
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 17993421

Brand: Saint Gobain Life Sciences™ AAB00007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible B-44-3 tubing for use in beverage transfer.

  • Specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices
  • Non-wetting, which allows it to completely drain and flush clean with ease
  • Glass-like clarity makes it easy to monitor and adjust the beverage flow during processing
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Contains no BPA or phthalates
  • Applications include: Food and Beverage Transfer, Food and Beverage Dispensing
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.118 in.
Diameter (Metric) Inner 3 mm
Material Thermoplastic
Diameter (English) Outer 0.252 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.063 in.
Thickness (Metric) 1.6 mm
For Use With Food and Beverage Dispensing
Resistance Properties 250 lbf/in.
Color Clear
Maximum Pressure 60 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.