missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon S3™ A24-C Vacuum Tubing

Product Code. 17983451
Click to view available options
Diameter (Metric) Inner:
6.4 mm
7.2 mm
9.6 mm
Diameter (Metric) Outer:
12.7 mm
13.5 mm
15.9 mm
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 17983451

Brand: Saint Gobain Life Sciences™ ACR02019

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Black Vacuum Tubing for use with milking equipment.

  • Ideal for raw milk transport lines and dairy processing
  • Smooth inner surface to help prevent blockages that can restrict airflow, reducing the need for maintenance
  • Phthalate-free air transport tubing is designed to work with clear, flexible Tygon™ M-34-R tubing that eliminates bacterial growth within milk transport lines
  • When combined, these two products create a vacuum of air that produces a continuous, reliable flow during the milking process
  • Holds full vacuum at room temperature
  • Will not crack and age like rubber tubing
  • Lightweight and flexible for quick installation
  • Non-wetting properties allow easy cleaning and complete drainage
  • Durability for long and reliable service
  • Contains no BPA or phthalates
  • Applications include: raw milk transport lines, dairy processing
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.252 in.
Diameter (Metric) Inner 6.4 mm
Material Thermoplastic
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 98.4 in.
Overall Length (Metric) 30 m
For Use With Black Vacuum Tubing for Milking Equipment
Resistance Properties 177 lbf/in.
Color Black
Hardness 56 (Shore A)
Flexibility 28 mm bend radius
Maximum Pressure 25 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.