missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ LMT-55 Tubing with Two Stop Configuration
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Specifications
| Color Code | Red/Red |
| Diameter (English) Inner | 0.04 in. |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Tygon R3607 |
| Overall Length (English) | 15 in. |
| Overall Length (Metric) | 38.1 cm |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.85 mm |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 12 Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?