Learn More
Saint Gobain Life Sciences Tygon™ S3 E-LFL Tubing
Description
Tygon™ E-LFL tubing from Saint-Gobain has been tested rigorously to ensure that it meets the the physical standards of 1,000 hours of peristaltic pump tubing life at 0 psi back pressure and low particulate spallation. Non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications. Crystal-clear Tygon™ E-LFL tubing is formulated specifically for use in peristaltic pump applications. It has a longer pump life not only at 0 psi but also at back pressure of up to 25 psi. With its superior flex life characteristics, Tygon™ E-LFL tubing reduces downtime due to pump tubing failure. Our test demonstrated reduced particle spallation, which eliminates the need for frequent downstream filter replacements and diminishes the risk of sensitive-fluid contamination.
Especificaciones
Especificaciones
| Certifications/Compliance | USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon S3 E-LFL |
| Diameter (English) Outer | 0.5 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (Metric) | 762 cm |
| Thickness (English) | 1/8 in. |
| Thickness (Metric) | 3.2 mm |
| Mostrar más |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.