missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3 E-LFL Tubing

Product Code. 15117064
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.6 mm
12.7 mm
Diameter (Metric) Outer:
9.6 mm
12.7 mm
19 mm
Unit Size:
7.5m
This item is not returnable. View return policy

Product Code. 15117064

Brand: Saint Gobain Life Sciences AVX42029

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ S3 E-LFL Tubing with non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications.

Tygon™ E-LFL tubing from Saint-Gobain has been tested rigorously to ensure that it meets the the physical standards of 1,000 hours of peristaltic pump tubing life at 0 psi back pressure and low particulate spallation. Non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications. Crystal-clear Tygon™ E-LFL tubing is formulated specifically for use in peristaltic pump applications. It has a longer pump life not only at 0 psi but also at back pressure of up to 25 psi. With its superior flex life characteristics, Tygon™ E-LFL tubing reduces downtime due to pump tubing failure. Our test demonstrated reduced particle spallation, which eliminates the need for frequent downstream filter replacements and diminishes the risk of sensitive-fluid contamination.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 9.6 mm
Material Tygon S3 E-LFL
Diameter (English) Outer 0.38 in.
Diameter (Metric) Outer 9.6 mm
Overall Length (Metric) 762 cm
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
For Use With (Application) For laboratory, food and beverage, and biopharmaceutical applications
Packaging Quantity 1 Ea.
Sterility Sterile
Color Clear
Maximum Pressure 25 psi
Vacuum Level 760 mm Hg
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.