missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Non-DEHP Microbore Tubing

Product Code. 15137044 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.76 mm
1.27 mm
Diameter (Metric) Outer:
0.76 mm
2.29 mm
Unit Size:
150m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
15137044 0.25 mm 0.76 mm 150m
15187044 0.76 mm 2.29 mm 150m
15197044 1.27 mm 2.29 mm 150m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15137044 Supplier Masterflex™ Supplier No. 0642001
Estimated Shipment: 15-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

For use in intravenous or intra-arterial infusion, and other surgical and hospital applications. Saint Gobain Performance Plastics™ Tygon™ Non-DEHP Microbore Tubing is rigid enough for easy handling, yet soft enough to reduce problems with puncturing.

  • High rigidity for kink resistance
  • Meets USP Class VI criteria
  • Compatible with blood
  • Clear, with a glass-smooth inner bore
  • Reduced flexibility for suction applications
  • REACH compliant
  • Thermoplastic in nature

Specifications

Certifications/Compliance Resin meets USP Class VI requirements, non-DEHP
Autoclavable Autoclavable
Diameter (Metric) Inner 0.25 mm
Material Tygon
Diameter (Metric) Outer 0.76 mm
Overall Length (Metric) 152.4 m
Thickness (Metric) 0.25 mm
For Use With (Application) General laboratory and pharmaceutical use, especially with precision injection or dispensing applications
Min. Operating Temperature (Metric) -35°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 85°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.