missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 2765 Mill Tubing

Product Code. 11704758
Change view
Click to view available options
Diameter (Metric) Inner:
1.14 mm
1.52 mm
2.79 mm
Color:
Blue, Yellow
Purple/White
Red
Unit Size:
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Color unitSize
11704758 2.79 mm Purple/White Pack of 6
11784748 1.14 mm Red Pack of 6
11714758 1.52 mm Blue, Yellow Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11704758 Supplier Saint Gobain Life Sciences Supplier No. 07MHLL18
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. Tygon™ 2765 Mill Tubing has a long service life, with high fatigue resistance due to flexing.

  • For use with highly aggressive chemicals
  • Long service life
  • High fatigue resistance due to flexing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Certified
Color Code Purple/White
Autoclavable Autoclavable
Diameter (English) Inner 0.11 in.
Diameter (Metric) Inner 2.79 mm
Material DEHP
Thickness (English) 0.03 in.
Thickness (Metric) 0.85 mm
For Use With Masterflex Peristaltic Pumps, Ismatec, Gilson, Watson-Marlow
Packaging Quantity 6 Pk.
Color Purple/White
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.