missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ 2765 Micro Mill Tubing
Click to view available options
Diameter (Metric) Inner:
2.06 mm
Unit Size:
Pack of 6
Description
- For use with highly aggressive chemicals
- Long service life
- High fatigue resistance due to flexing
Specifications
Specifications
| Certifications/Compliance | FDA Certified |
| Color Code | Purple/Violet |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.08 in. |
| Diameter (Metric) Inner | 2.06 mm |
| Material | DEHP |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.85 mm |
| For Use With | Masterflex Peristaltic Pumps, Ismatec, Gilson, Watson-Marlow |
| Packaging Quantity | 6 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction