missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 2765 Micro Mill Tubing

Product Code. 11794758
Click to view available options
Diameter (Metric) Inner:
1.52 mm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11794758

Brand: Saint Gobain Life Sciences 07MHLLM19

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. Tygon™ 2765 Micro Mill Tubing has a long service life, with high fatigue resistance due to flexing.

  • For use with highly aggressive chemicals
  • Long service life
  • High fatigue resistance due to flexing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Certified
Color Code Yellow/Blue
Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.52 mm
Material DEHP
Thickness (English) 0.03 in.
Thickness (Metric) 0.85 mm
For Use With Masterflex Peristaltic Pumps, Ismatec, Gilson, Watson-Marlow
Packaging Quantity 6 Pk.
Color Yellow/Blue
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.