missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Microbore Tubing, Formula S-54-HL

Product Code. 15157044
Click to view available options
Diameter (English) Inner:
0.02 in.
Diameter (English) Outer:
0.06 in.
Thickness (English):
0.02 in.
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 15157044

Brand: Saint-Gobain 0642002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Microbore Formula S-54-HL Tubing features a smooth, dense bore prevents build-up and provides outstanding flow characteristics.

  • Meets USP Class VI criteria
  • Compatible with blood
  • Clear,  with a glass-smooth inner bore
  • Reduced flexibility for suction applications
Typical Applications
  • Catheters
  • Intravenous or intra-arterial infusion

Order Info

On reel of 500 ft. (152.4m)

Compliance

Meets U.S. Pharmacopeia Class VI criteria for medical plastics.

Specifications

Certifications/Compliance Meets U.S. Pharmacopeia Class VI criteria for medical plastics.
Diameter (English) Inner 0.02 in.
Diameter (Metric) Inner 0.51 mm
Material Tygon
Diameter (English) Outer 0.06 in.
Diameter (Metric) Outer 1.53 mm
Overall Length (English) 500 ft.
Overall Length (Metric) 152.4 m
Thickness (English) 0.02 in.
Thickness (Metric) 0.51 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.