missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ LP-1200
Description
- Specially designed to meet evaporative emission standards of 15 g/m²/day
- Patented robust, multi-layer construction is extremely tight fitting and resistant to swelling, hardening and cracking caused by hydrocarbon-based fluids
- Transparent and easy to diagnose fuel flow or leak problems
- High purity fluoropolymer inner liner reduces the risk of fuel system fouling from extractable solids found in typical rubber products
- Very high fuel resistance and flexibility for easy assembly, routing and optimized fuel pick-up
- Compatible with ethanol-enhanced fuels
- High fitting retention and 100% seal for optimum safety
- High elasticity prevents 'necking' from over-stretching during installation
- Submersible (but not recommended for reuse in higher temperature applications)
- Applications: brush cutters, chainsaws, cut-off machines, earth/ice augers, edgers, engine drills, hedge and weed trimmers, leaf blowers, pole pruners, split-boom products, tillers
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.126 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.252 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 49.2 in. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.063 in. |
| Thickness (Metric) | 1.59 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?