missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon Lab Tubing
Click to view available options
Diameter (Metric) Inner:
9.5 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | Resin certification |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Tygon R-3603 |
| Overall Length (Metric) | 15 m |
| For Use With (Application) | general transfer applications |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 15/Pk. |
| Tubing Size | I/P 70 |
| Maximum Pressure | 2.7 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction