missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tygon™ (Hydrocarbon) Tubing

Product Code. 11711669 Shop All Heidolph Instruments Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4.0 mm
4.9 mm
6.3 mm
8 mm
9.5 mm
12.9 mm
Unit Size:
1m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11711669 7.9 mm 12.9 mm Each
10301732 0.8 mm 4.0 mm Each
10708992 4.8 mm 8 mm Each
10698382 1.7 mm 4.9 mm 1m
10341682 6.3 mm 9.5 mm Each
10535682 3.1 mm 6.3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11711669 Supplier Heidolph™ Supplier No. 5257200000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Especially suited for hydrocarbons, mineral oil products and distillates. Heidolph™ Tygon™ Hydrocarbon Tubing is the ideal choice for petroleum products and more.

  • Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
  • Resistant to ozone and UV.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP
Autoclavable Autoclavable
Diameter (Metric) Inner 7.9 mm
Material Tygon
Diameter (Metric) Outer 12.9 mm
Thickness (Metric) 1.6 mm
For Use With Pump
For Use With (Application) Ideal for Petrol, Kerosene, Heating Oil, Cutting Solutions and Coolants with a Glycol Base. Resistant to Ozone and UV.
Min. Operating Temperature (Metric) -40°C
Sterility Non-sterile
Height (Metric) 6.7 m Water
Limitations Not suitable for concentrated acids, lyes, food, or pharmaceutics.
Color Translucent Yellow
Maximum Pressure Continuous/short time 0.5/1.5 bar
Vacuum Level Good
Max. Operating Temperature (Metric) 75°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.