missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Tygon™ 2475 I.B., High Purity Reinforced

Product Code. p-7138760
Change view
Click to view available options
Diameter (Metric) Inner:
9.6 mm
25.4 mm
Unit Size:
15m
25ft
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11734688 9.6 mm 15m
15497553 25.4 mm 25ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11734688 Supplier Masterflex™ Supplier No. 9536051
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for pharmaceutical and cosmetic processing, deionized water systems, cell harvest and media process systems, chemical transfer, preservative and sterile fill lines.

  • Formulation: Tygon 2475 I.B.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth)
  • Nontoxic
  • Transparent.
  • Resin is FDA-compliant (21 CFR 177.1550) and meets NSF criteria
  • Tubing is manufactured according to GMP
  • Temperature range: -94 to +125°F (-70 to +52°C).
  • Sterilize with ethylene oxide or gamma irradiation

Specifications

Certifications/Compliance Resin: 3A; FDA; USP; Non-Phthalate; European Pharmacopoeia; Non-DEHP; ADCF; NSF-51; NSF-61
Diameter (Metric) Inner 9.6 mm
Material Tygon
Diameter (Metric) Outer 12.8 mm
Thickness (Metric) 3.175 mm
Min. Operating Temperature (English) -94°F
Min. Operating Temperature (Metric) -70°C
Packaging Quantity 50 ft./Pk.
Sterilization Method Gamma, up to 2.5 MRad
Maximum Pressure 210 psi
Max. Operating Temperature (English) 125°F
Max. Operating Temperature (Metric) 52°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.