missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Fuel and Lubricant Tubing

Product Code. 15487573
Change view
Click to view available options
Diameter (Metric) Inner:
19.1 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15487573 19.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15487573 Supplier Masterflex™ Supplier No. 9563310
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for fuels and industrial lubricants such as gasoline, kerosene, heating oils, cutting compounds and glycol-based coolants

  • Translucent yellow Tygon F-4040-A tubing.
  • Resists most hydrocarbons.
    Resists embrittlement and swelling.
  • Ozone- and UV-resistant.
  • Low-extractability.
  • Manufactured according to GMP.
  • Temperature range: -35 to 165°F (-37 to 74°C).
  • Sterilization: Not recommended.

Specifications

Certifications/Compliance Resin: NSF-51;USP;ADCF;FDA;Non-DEHP;Non-Phthalate;NSF-61;3A;European Pharmacopoeia
Diameter (Metric) Inner 19.1 mm
Material Tygon
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 3.175 mm
Min. Operating Temperature (English) -35°F
Min. Operating Temperature (Metric) -37°C
Packaging Quantity 50 ft./Pk.
Color Yellow
Maximum Pressure 21 psi
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 73°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.